- Tapered Roller Bearing
- 6.375 in Outside Diameter
| Rows of Balls | Single |
| Inch/Metric | Inch |
| O.D. | 4.875 in |
| Tolerance | Class 2 (Standard) |
| I.D. | 2 1/4 in |
| Bearing Type | Assembly |
| Cone Width | 1.444 in |
| Cup Width | 1 3/16 in |
| Weight | 2.286 LB |
| EAN or UPC | 53893326177 |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| O.D. | 4.875 in |
| Tolerance | Class 2 (Standard) |
| I.D. | 2 1/4 in |
| Bearing Type | Assembly |
| Cone Width | 1.444 in |
| Cup Width | 1 3/16 in |
| Weight | 2.286 LB |
| EAN or UPC | 53893326177 |