Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Timken Co.80055

80055

Single Lip Without Spring 1 3/8" Shaft Diameter; 2.374" Housing Bore; 1/2" Width; Single Lip w/o Spring; E
Item #103651503
  • Phillips/Slotted Tip Type
  • Chrome Vanadium Material
  • 6 Piece
  • 2.5 mm Maximum Size Range
  • 1.5 mm Minimum Size Range
Timken Co.80055
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips/Slotted Tip Type
  • Chrome Vanadium Material
  • 6 Piece
  • 2.5 mm Maximum Size Range
  • 1.5 mm Minimum Size Range

description

  • The GEARWRENCH mini screwdrivers design is ideal for speed and access. The dual-material handles provide comfort and enhanced performance, while the Tri-Lobe ergonomic feature gives the user the optimal balance of strength and efficiency. The "Speed Zone" on the handles allows you to rotate the screwdriver with ease in lower-torque applications. The screwdriver's black oxide coating delivers a safe, non-slip grip when working on delicate projects. A combination of color-coded caps, laser-etched sizes, and highly-legible part numbers on all screwdrivers indicate their tip style.

features

  • Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
  • “Speed Zone” handle design for faster rotation in low-torque applications
  • Dual material handle offers a more comfortable grip and higher performance
  • Solid chrome vanadium shaft for strength and durability
  • Non-Slip black oxide tip for more secure fit in fastener
  • Oil and solvent resistant handle provides a longer tool life
  • Blades laser etched with part number and size for quick identification
  • Color coded caps indicate tip style for faster, more efficient use
  • Meets or exceeds ASME standards for performance and quality
Seal Design Assembled Design
Lip Type Single Lip w/o Spring
Material Chrome Vanadium
Case Construction Steel Case w/Inner Case
Temperature Range [Min] -50 °F
Inch/Metric Inch
Lip Style External
Lip Material Leather
Shaft Dia. 1.375 in
Misalignment & Runout (In. @ Feet Per Minute) 0.010 Max
Surface Speed [Nom] 750 ft/min
Spring Material None
Housing Bore Dia. 2.374 in
Construction 8L
Temperature Range [Max] 200 °F
Pressure 0 psi
Magnetic No
Size Range [Min] #00, 1.5 mm
Size Range [Max] #1, 2.5 mm
Handle Material Dual Material
Finish Black Oxide
Set Includes Phillips® #00 #0 #1, Slotted 1.5 mm,2 mm,2.5 mm
Handle Style Straight
Overall Length 6.1 in
Handle Length 3.71 in
Handle Diameter 0.75 in
Tip Finish Black Oxide
No. of Pieces 6
Blade Length 2.36 in
Tip Type Phillips®, Slotted
Weight 0.23 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison