Timken Co.
99102CD
Series 99000 Double Cup; 10" OD x 4 3/8" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance; w/Oil Holes and Groove
Item #100722138
- Series 99000 Double Cup
- 10" OD x 4 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| K Factor | 1.43488 |
| Radial Rating | 35631.3 lbf |
| I.D. | N/A |
| Tolerance | Standard |
| Special Features | w/Oil Holes and Groove |
| Cup Width | 4.375 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Steel |
| Enclosure | N/A |
| Bearing Type | Double Cup |
| Origin | Cups |
| Cup Type | Double Cup |
| Series | 99000 |
| O.D. | 10 in |
| Weight | 21.65 LB |
| EAN or UPC | 53893460178 |
