- 5 in Inside Diameter
- 3.438 in Overall Width
- 0.53 in Fillet Radius Cone
- Single Row
- Steel
features
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| Inner Ring Width | 3.438 in, 87.312 mm |
| Series | HH231600 |
| Material | Steel |
| Cup Width | N/A |
| I.D. | 5 in |
| Cone Type | Single Cone |
| Cone Width | 3 7/16 in |
| Overall Width | 3.438 in, 87.312 mm |
| Bearing Type | Single Cone |
| K Factor | 1.831983 |
| Tolerance | Standard |
| No. of Rows | 1 |
| Radial Rating | 56916.3 lbf |
| O.D. | N/A |
| Cage Type | Stamped Window |
| Enclosure | Open |
| Precision Class | ABMA Class 2 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.530 in |
| Cage Material | Steel |
| Bearing Material | Steel |
| Inch/Metric | Imperial |
| Relubricatable | No |
| Rolling Element | Tapered |
| Origin | Cones |
| Weight | 40.717 LB |
| EAN or UPC | 53893526775 |

