
- 1/8" Thick Hardened Tongued Washer
- 1.193" - 1.213" ID
- 1.860" OD
Thickness [Min] | 0.125 in |
I.D. Range | 1.1930" to 1.2130" |
Outside Dia. | 1.86 in |
Weight | 0.077 LB |
EAN or UPC | 53893436920 |

Thickness [Min] | 0.125 in |
I.D. Range | 1.1930" to 1.2130" |
Outside Dia. | 1.86 in |
Weight | 0.077 LB |
EAN or UPC | 53893436920 |