- 5/32" Thick Hardened Tongued Washer
- 1.583" - 1.603" ID
- 2.735" OD
| I.D. Range | 1.5830" to 1.6030" |
| Thickness [Min] | 0.15625 in |
| Outside Dia. | 2.735 in |
| Weight | 0.166 LB |
| EAN or UPC | 53893436944 |
| I.D. Range | 1.5830" to 1.6030" |
| Thickness [Min] | 0.15625 in |
| Outside Dia. | 2.735 in |
| Weight | 0.166 LB |
| EAN or UPC | 53893436944 |