
- 3/16" Thick Hardened Tongued Washer
- 2.791" - 2.816" ID
- 3.735" OD
Outside Dia. | 3.735 in |
Thickness [Min] | 0.1875 in |
I.D. Range | 2.7910" to 2.8160" |
Weight | 0.308 LB |
EAN or UPC | 53893437002 |

Outside Dia. | 3.735 in |
Thickness [Min] | 0.1875 in |
I.D. Range | 2.7910" to 2.8160" |
Weight | 0.308 LB |
EAN or UPC | 53893437002 |