- 1/4" Thick Hardened Tongued Washer
- 3.988" - 4.018" ID
- 5.610" OD
| I.D. Range | 3.9880" to 4.0180" |
| Outside Dia. | 5.61 in |
| Thickness [Min] | 0.25 in |
| Weight | 1.014 LB |
| EAN or UPC | 53893437064 |
| I.D. Range | 3.9880" to 4.0180" |
| Outside Dia. | 5.61 in |
| Thickness [Min] | 0.25 in |
| Weight | 1.014 LB |
| EAN or UPC | 53893437064 |