- 1.75 in Inside Diameter
- 5 in Outside Diameter
- Steel
- Double Row
- 2.812 in Overall Width
features
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Available in single, double and multi-row configurations, as well as proprietary sizes
| I.D. | 1.75 in, 44.45 mm |
| Outer Ring Width | 2.75 in, 69.85 mm |
| Inner Ring Width | 2.812 in, 71.435 mm |
| Tolerance | Standard |
| End Play | 0.005 in |
| O.D. | 5 in, 127 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Overall Width | 2.812 in, 71.435 mm |
| K Factor | 2.05 |
| Assembly | TNASWH |
| Bearing Material | Steel |
| Static Load Rating [Max] | 64900 lbf |
| No. of Rows | 2 |
| Cage Material | Steel |
| Series | 435 |
| Weight | 12.768 LB |
| EAN or UPC | 53893032214 |

