- 3.5 in Inside Diameter
- 9.875 in Outside Diameter
- Steel
- Double Row
- 3.625 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Overall Width | 3.625 in, 92.075 mm |
| Outer Ring Width | 4 in, 101.6 mm |
| Cage Material | Steel |
| Bearing Material | Steel |
| Inner Ring Width | 3.625 in, 92.075 mm |
| Inch/Metric | Imperial |
| Bore Type | Cylindrical |
| Tolerance | ABMA Class 2 |
| No. of Rows | 2 |
| I.D. | 3.5 in, 88.9 mm |
| O.D. | 9.875 in, 250.825 mm |
| Weight | 75.01 LB |
| EAN or UPC | 53893068350 |

