| Base Width | 4 3/8 in |
| Housing No. | SAF520 |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Lubrication | Relubricatable |
| Stabilizing Ring | SR-20-17 |
| Bearing Insert | 22220K |
| Housing Material | Cast Iron |
| Lock Nut | AN20 |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Shaft Dia. | 3.4375 in |
| Triple Seal | LER102 |
| Base Height | 1 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Triple Ring Seals |
| Bearing Design | Fixed Open (FXOP) |
| Static Load Rating [Max] | 97700 lbf |
| Dynamic Load Rating | 72600 lbf |
| Bolt Holes | 2 |
| Housing Height | 8 11/16 in |
| Housing Construction | 2 Piece |
| Bearing Type | Spherical Roller Bearing |
| Lock Washer | W20 |
| Overall Width | 6 in |
| Bolt Hole Spacing | 12 3/8 in |
| Bolt Size | 7/8 in |
| Inch/Metric | Inch Bore |
| Base Length | 15 1/4 in |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Series | SAF225 Series |
| Adapter Assembly | SNW-20 |
| Weight | 65.0 LB |
| EAN or UPC | 87796039957 |

