| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Bearing Design | Fixed Open (FXOP) |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 5.4375 in |
| Dynamic Load Rating | 197000 lbf |
| Bolt Hole Length | 3 3/4 in |
| Series | SAF225 Series |
| Overall Width | 8 3/4 in |
| Base Height | 2 5/8 in |
| Base Length | 22 in |
| Base Width | 6 1/4 in |
| Lubrication | Relubricatable |
| Housing Height | 13 5/16 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Bolt Hole Size | 3 3/4 in |
| Triple Seal | LER130 |
| Bolt Size | 1 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 18 5/16 in |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Lock Nut | AN32 |
| Bearing Insert | 22232K |
| Bearing Type | Spherical Roller Bearing |
| Adapter Assembly | SNW-32 |
| Housing No. | SAF532 |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Seal Type | Triple Ring Seals |
| Bolt Holes | 4 |
| Lock Washer | W32 |
| Static Load Rating [Max] | 292900 lbf |
| Stabilizing Ring | SR-32-0 |
| Weight | 225.0 LB |
| EAN or UPC | 87796040236 |

