Skip to content Skip to navigation menu
Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit

SUCSF209-26-IP69K/F

Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit
Item #119889270
  • 1.63 in Inside Diameter
  • 3.35 in Outside Diameter
  • 4 Bolt Flange Mounting
  • Stainless Steel Housing Material
  • 5.41 in Overall Length
  • Mounted Ball Bearing
  • 5/8 in Bolt Circle Diameter
  • Standard Duty
+ Show More + Show Less
Food Grade Grease 4 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.63 in Inside Diameter
  • 3.35 in Outside Diameter
  • 4 Bolt Flange Mounting
  • Stainless Steel Housing Material
  • 5.41 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Internal Clearance C3
Fillet Radius Cone 0.043 in, 1.1 mm
Overall Width 5 13/32 in, 137 mm
Static Load Rating 16.2 kN
Dynamic Load Rating 27.8 kN
Housing Configuration Solid
Lubricant Food Grade Grease
Ring Type One Piece Inner and Outer
Overall Height 2.06 in, 52.2 mm
Overall Length 5.41 in, 137 mm
Rolling Element Ball
Seal Type Contact Seal with Flingers
Cage Material Stainless Steel
Bearing Type Ball Bearing
Locking Type Set Screw
Seal Material Nitrile
Raceway Style 1 Rib Inner Ring and Outer Ring
Expansion Type Non-Expansion
I.D. 1.63 in, 41.28 mm
Inner Ring Width 1.94 in, 49.2 mm
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Mounted Unit Duty Standard Duty
O.D. Type Spherical
Bolt Center to Center [Nom] 4 7/50 in, 105 mm
Bore Type Round
Duty Type Standard
Relubrication Feature Grease Zerk
Precision Level ABEC 1
End Type Open End
Bolt Size 1/2 in, M14
Housing Material Stainless Steel
Closure Type 2 Seals
Ball Material Stainless Steel
Material Insert Bearing Stainless Steel
No. of Rows Single
O.D. 3.35 in, 85 mm
Bolt Center 4.14 in, 105 mm
Cage Type Riveted
Finish Uncoated
Adapter Sleeve No
Bearing Material Stainless Steel
Outer Ring Width 0.866 in, 22 mm
Bolt Circle Diameter 5/8 in, 16 mm
Relubricatable Yes
Pilot Configuration No Pilot
Mounting Type 4 Bolt Flange
Self Aligning No
Component (I/R; O/R assembly) Assembly
Mounting Method Set Screw Mount
Length Through Bore 1.94 in, 49.2 mm
Weight 3.717 LB
EAN or UPC 13992474032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison