- 1.26" ID x 2.1875" OD x 0.625" Thick Tapered Roller Thrust Bearing
| Steering Pivot Rating | 6200 lb |
| Inside Dia. | 1.26 in |
| Fillet Radius | 0.03 in |
| Outside Dia. | 2.1875 in |
| Oil Hole | w/o Oil Hole |
| Weight | 0.293 LB |
| Steering Pivot Rating | 6200 lb |
| Inside Dia. | 1.26 in |
| Fillet Radius | 0.03 in |
| Outside Dia. | 2.1875 in |
| Oil Hole | w/o Oil Hole |
| Weight | 0.293 LB |