- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock, Double Nut (Extreme-Duty Block) Locking Device
- 6 7/16 in Shaft Diameter
- Cast-Steel Housing Material
| Seal Type | Triple-Lip Urethane |
| Expansion or Non-Expansion | Expansion (Floating) |
| Locking Device | Tapered Adapter Lock, Double Nut (Extreme-Duty Block) |
| Shaft Dia. | 6.4375 in |
| Dynamic Load Capacity | 1410 kN, 317000 lbs |
| Shaft Tollerance | +0.00/-0.0050 in |
| Inch/Metric | Inch Bore |
| Speed (Grease Lubrication) | 430 rpm |
| Pillow Block Type | 4-Bolt |
| Housing Material | Cast-Steel |
| Bearing Type | Spherical Roller |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Bearing Insert Bore Series | 23136 |
| Style | SAF-Style |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 2000 kN, 450000 lbs |
| Radial Internal Clearance [Min] | 0.0035 in, 0.089 mm |
| Weight | 351.425 LB |
| EAN or UPC | 883450793964 |

