Timken Co.
TAN22-2
Right Hand Locknut; Steel; 110 mm Shaft Diameter; 12 Threads per Inch; Standard Grade
Item #101193264
- Right Hand Locknut
- Steel
- 110 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Grade | Standard |
| Mating Lockwasher | TW122 |
| O.D. | 5.724 in |
| Material | Steel |
| Lockwasher Series | TW Series |
| Thread Size | N/A |
| Thickness | 0.791 in |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Locknut Series | AN Series |
| Shaft Dia. | 110 mm |
| Face Diameter | 5.281 in |
| Weight | 2.269 LB |
| EAN or UPC | 53893001494 |
