- 40 mm, 50 mm, 63 mm Compatible Pipe Outer Diameter
- Silver
features
- QUICKLINE model
- For installation with standard profile 1-5/8 by 1-5/8 in.
- For 40, 50 or 63 mm tube
- Phillips head bolt
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679058333 |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679058333 |