- 50 mm Compatible Pipe Outer Diameter
- Silver
features
- QUICKLINE model
- S07 Compatible Pipe O.D.: 50 mm
| Color | Silver |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679016777 |
| Color | Silver |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679016777 |