- 16 mm, 20 mm, 25 mm, 32 mm Compatible Pipe Outer Diameter
- silver
features
- PPS model
- For installation with standard profile 1-5/8 by 1-5/8 in.
- For 16 to 32 mm tube
- Phillips head bolt
| Color | silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679058364 |
| Color | silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679058364 |