Skip to content Skip to navigation menu
Torque Wrench with 5 Sockets

08.573

Torque Wrench with 5 Sockets
Item #118850031
  • Torque Wrench
Torque Wrench with 5 Sockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench

features

  • PPS model
  • HW4, HW5, HW6, HW7 and HW8 sleeves included
  • Square drive: 3/8
  • Maximum loosening torque (Nm): 6 to 30
Color Black, Blue, Silver
Weight 0.0 LB
EAN or UPC 774679092511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison