- 16 mm Compatible Pipe Outer Diameter
- Silver
features
- PPS model
- Pipe cutters 16 to 63 mm
- 16 mm and 22 mm drill bits
- Chamfering tool 16 to 50 mm
- Deburring tool
- Marker
- Hard case
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679075361 |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679075361 |