Skip to content Skip to navigation menu
Black Pipe Cutter with Integrated Measuring Tape 1/8 to 3/4 In.

36.005

Black Pipe Cutter with Integrated Measuring Tape 1/8 to 3/4 In.
Item #113442736
  • Black
Black Pipe Cutter with Integrated Measuring Tape 1/8 to 3/4 In.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black

description

  • Lock-open" button holds cutter in closed position after use.

features

  • For nylon, polyethylene or polyurethane tubing
  • 3-foot (92 mm) measuring tape
  • Knob to lock cutter in closed position
Color Black
Weight 0.0 LB
EAN or UPC 774679360054
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison