description
- Simple and safe solution to evacuate residual water with compressed air to prevent breakage of water hoses exposed to frost.
- Ideal for winterizing recreational vehicles (RVs), boats, swimming pools, spas, etc. Facilitates annual maintenance and storage of seasonal equipment such as garden hoses, water pumps, etc.
- Robust design for extended life.
- Fast operation and very intuitive use.
- Ecological alternative: no need for antifreeze.
- Phthalate-free hose.
- Lightweight, ultra-flexible hybrid polymer hose.
- Industrial 1/4 male plug for quick connection to compressor hose.
- GHT connector for garden hose or tap.
- Leak-proof tap in both directions for optimal connection.
features
- Model with EASYFLEX hose
- With 3/8 (F) GHT brass union
- 1 foot 3/8 I.D. hybrid polymer hose
- Pressure gauge 0 to 60 PSI
- Miniature valve
- Maximum inlet pressure: 300 PSI
- Air inlet connection: 1/4 industrial coupler plug
- Air outlet connection: 3/8 (M) GHT
- Operating temperature: -54 to 65°C
| Weight | 0.0 LB |
| EAN or UPC | 774679086275 |

