Skip to content Skip to navigation menu
Topring41.938

41.938

Item #117958696
Topring41.938
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Simple and safe solution to evacuate residual water with compressed air to prevent breakage of water hoses exposed to frost.
  • Ideal for winterizing recreational vehicles (RVs), boats, swimming pools, spas, etc. Facilitates annual maintenance and storage of seasonal equipment such as garden hoses, water pumps, etc.
  • Robust design for extended life.
  • Fast operation and very intuitive use.
  • Ecological alternative: no need for antifreeze.
  • Phthalate-free hose.
  • Lightweight, ultra-flexible hybrid polymer hose.
  • Industrial 1/4 male plug for quick connection to compressor hose.
  • GHT connector for garden hose or tap.
  • Leak-proof tap in both directions for optimal connection.

features

  • Model with ECOFLEX hose
  • 5-foot 3/8 I.D. hybrid polymer hose
  • Miniature valve
  • Maximum inlet pressure: 300 PSI
  • Air inlet connection: 1/4 industrial coupler plug
  • Air outlet connection: 3/8 (M) GHT
Weight 0.0 LB
EAN or UPC 774679086282
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison