- Maintenance Kit
features
- For model 49.716
- Included: desiccant cartridge with outlet filtration, O-rings, gaskets and pre-filter filter element
includes
- Filter
| Inlet Pressure [Max] | 232 psi |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679091323 |
| Inlet Pressure [Max] | 232 psi |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679091323 |