- Dryer
description
- Designed for use in the compressor room or at the point of application, regenerative desiccant dryers provide an effective solution for treating contaminated compressed air. They use a desiccant media to remove moisture from the compressed air stream. The moist air passes through the desiccant media which adsorbs the moisture. The desiccant media has a finite capacity to adsorb moisture before it is dried or regenerated. Regenerative desiccant dryers are factory preset for a dew point of -40°C.
- High efficiency moisture removal and reliable operation with PLC controlled solenoid valves.
- Integrated volumetric flow limiter prevents excess flow, ensuring dew point is maintained.
- Constant flow and pressure, thanks to equalized pressure before changing columns to ensure uninterrupted compressed air and constant pressure. This ensures long desiccant life by minimizing desiccant attrition.
- High quality construction, 100% leak tested.
- Maintenance of patented combined filter and desiccant cartridges is quick and easy, in less than 15 minutes.
- Easy to install and ready to use.
- Compact design allowing installation in spaces too small for traditional dryers.
features
- 0.01 micron pre-filter and swivel mounting brackets included
- With Canadian Registration Number
- Dew point: -40°C
- Operating temperature: 2 to 50°C
- Operating pressure: 58 to 101 PSI
- Inlet and outlet connection: 3/8 in. push-to-connect
- Aluminum dryer body with electrostatic coating, extruded anodized corrosion resistant
includes
- Filter
| Compatible Fluids | Air |
| Exhaust | Yes |
| Color | Light Grey, Black |
| Inlet Pressure [Max] | 101 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679091033 |

