description
- Practical and efficient solution for applications sensitive to humidity.
- Effective down to dew point of -40°C under pressure.
- Designed so that flow passes through the entire adsorption air dryer ensuring maximum drying capacity.
- Indicator light allowing you to observe the change in color of the silica gel from blue to pink indicating when to replace it.
- No power supply required.
- No loss of air volume as caused by regenerative desiccant dryers.
- Easy and quick maintenance.
- After integrated filter preventing dust downstream.
- Low pressure drops.
- Compact size for point-of-use applications.
features
- 40 micron filter element
- Dew point: -40°C
- Operating temperature: 0 to 49°C
- Maximum operating pressure: 250 PSI
- Inlet and outlet connection: 1/2 (F) NPT
- Zinc dryer body
- Steel collar
- Steel bowl
- Filter element in sintered bronze and polypropylene
- Brass air tube
- Nitrile rubber seals
- Polycarbonate indicator
includes
- Filter
| Weight | 0.0 LB |
| EAN or UPC | 774679112523 |

