description
- Allows 3 stages of air treatment at the point of application: 1) Filtration 2) Coalescence filtration 3) Dehydration
- Indicator light allowing you to observe the change in color of the silica gel (from blue to pink indicating when to replace it).
- Regulator with pressure gauge installed after the desiccant dryer to compensate for pressure drops.
- It is important and recommended to regularly observe the saturation state of the silica gel granules to ensure the proper functioning of the dryer.
features
- Safety exhaust shut-off valve
- 5 micron particulate filter with automatic drain
- 0.3 micron coalescing filter with automatic drain
- Regulator with pressure gauge
- Connection fittings and mounting bracket
- Maximum operating pressure: 150 PSI
- Pressure range: 0 to 125 PSI
- Operating temperature: 4 to 49°C
- Inlet and outlet connection: 1/2 (F) NPT
includes
- Filter
| Weight | 0.0 LB |
| EAN or UPC | 774679112608 |

