Skip to content Skip to navigation menu
Mounting Bracket

50.722A

Mounting Bracket
Item #120106157
  • Mounting Bracket
Mounting Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mounting Bracket

description

  • Allows the installation of a regulator on a surface using a bracket that attaches to the regulator.

features

  • For MODULAIR 300 model
  • Mounting bracket and nut
Color Silver
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679111694
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison