- NPT Inlet Connection Subtype
- 3/8 in Inlet Size
description
- 3-port/2-position shut-off valve relieves downstream pressure when closed.
- Can be locked in closed position.
- Threaded holes allowing direct assembly with other components.
- Can be installed directly on AIRFLO FRLs using standard spacers.
- Hole for locking the valve using a standard single padlock or multiple locking security lock.
- Meets OSHA 29 CFR Part 1910.147 standards.
features
- For AIRFLO model
- 3-port, 2 positions shut-off valve
- Exhaust port: 1/4
- Lock hole: 7.5 mm
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Zinc cap and handle
- Internal parts in steel and rubber
| Inlet Size | 3/8 in |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 145 psi |
| Color | Silver, Red |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679513757 |

