- Particulate Filter Type
description
- For HIFLO2 1/4, 3/8 and 1/2 model
features
- For HIFLO2 1/4, 3/8 and 1/2 model
| Color | White |
| Compatible Fluids | Air |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679029180 |
| Color | White |
| Compatible Fluids | Air |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679029180 |