Skip to content Skip to navigation menu
21 SCFM 0.003 Micron F5 Activated Charcoal Filter Element

53.315

21 SCFM 0.003 Micron F5 Activated Charcoal Filter Element
Item #116513261
  • 0.003 Micron Recommended Filtration Level
21 SCFM 0.003 Micron F5 Activated Charcoal Filter Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.003 Micron Recommended Filtration Level

description

  • Filtration: F5 = Removal of odors and oil vapors (0.003 oil [mg/m³] at 20°C).
  • HE filter material consists of a filter that uses a unique pleated media instead of a more common canvas construction. This increases the filter surface area by 450% compared to the normal cloth filter and almost 200% compared to the traditional pleated element. Pleated media also reduces the speed of air flow within the system, further improving filtration.

features

  • HE model
  • For 1/4 to 3/8 (F) NPT filter
  • Filter element in polypropylene and activated charcoal
Filter Type Activated Charcoal
Weight 0.0 LB
EAN or UPC 774679016753
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison