Skip to content Skip to navigation menu
0.003 Micron Activated Charcoal Filter Element

53.504

0.003 Micron Activated Charcoal Filter Element
Item #116513177
  • 0.003 Micron Recommended Filtration Level
0.003 Micron Activated Charcoal Filter Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.003 Micron Recommended Filtration Level

description

  • Easy and precise identification of the filtration level with the associated color (AC = black).
  • Easily accessible, which simplifies the replacement of the element.
  • Filter element with deep layer offering low differential pressure for greater energy efficiency and thus extending the life of the element.
  • Filter element welded by ultrasonic welding ensuring solidity.
  • Stainless steel brackets provide rigidity and corrosion resistance
  • This model is suitable for all compressor oils, including mineral and synthetic oil.

features

  • TOPDRY model
  • For 1/4 (F) NPT 15 SCFM filter
Filter Type Activated Charcoal
Weight 0.0 LB
EAN or UPC 774679068998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison