Skip to content Skip to navigation menu
Topring55.795

55.795

Item #116513864
Topring55.795
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Precise pressure control.
  • Ideal for corrosive environments.

features

  • AIRFLO 200 model in stainless steel
  • For combined filter with regulator and lubricator unit (51.705), filter with integrated regulator (51.710) or regulator (51.720)
  • Inlet connection: 1/8 (F) BSPP
  • Operating temperature: -10 to 60°C
  • Stainless steel housing
  • Graduation: PSI in black and kPa in red
Weight 0.0 LB
EAN or UPC 774679029081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison