- 0 psi Minimum Display Pressure
- 3000 psi Maximum Display Pressure
- Threaded Inlet Connection Type
- Lower Mount Installation Type
description
- 316 stainless steel pressure gauges are known for their exceptional characteristics that enhance both durability and reliability. For applications in the processing, chemical and petrochemical industries and where conditions are extreme.
- Excellent resistance to corrosion, acids and alkalis.
- Excellent resistance to strong shaking, pulsation, vibration and metal fatigue.
- High quality pressure gauge with glycerin, extending the life of the pressure gauge.
- The glycerin prevents needle vibration, which protects the mechanism and makes it easier to read the pressure.
- Maximum operating pressure should not exceed 60% of total range. When none shear variation occurs, the maximum pressure should not exceed 90% of the total range.
- Use only in vertical position: the cap filling is on top.
- In the event of excessive vibration, a pressure damper should be installed to extend the life of life of the pressure gauge.
features
- Base Mount (LM)
- Inlet connection: 1/4 (M) NPT
- Operating temperature: -18 to 60°C
- 304 stainless steel housing
- Acrylic lens
- 316 stainless steel drone tube
- Movement: 316 stainless steel
- 316 stainless steel fitting
- Reading accuracy: ±1.6% full scale
- Graduation: PSI in black and kPa in red
- Compatible fluids: compressed air, water and oil
| Display Type | Analog |
| Housing Material | Stainless Steel 304 |
| Inlet Size | 1/4 in |
| Color | Silver |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679558659 |

