description
- First step to eliminate condensate at the compressor outlet. Water separators use centrifugal force (vortex effect) to extract up to 99% of water and solid contaminants from compressed air.
- Separators should be combined with other compressed air treatment solutions, as hot air introduced into the network will continue to cool and condense into water.
- Ideal first treatment after the compressor.
- Uses centrifugal force to remove up to 99% of water and solid contaminants.
- Simple and easy installation.
- No need for electricity and requires little maintenance.
- Efficient automatic drain.
- Electrostatic coating.
- It is generally installed upstream of coolers, air tanks, refrigeration dryers and at strategic points of use in the network.
- Recommended for any compressed air installation. A great way to remove most of the water.
features
- AIRFLO model
- Drain included
- With Canadian Registration Number
- Chromium-plated aluminum body
- Vortex generator and polypropylene deflector
- Maximum operating pressure: 232 PSI
- Operating temperature: 1.5 to 80°C
- Rated pressure drop: 0.45 PSI
includes
- Drain
| Weight | 8.44 LB |
| EAN or UPC | 774679560300 |

