description
- Ideal first treatment after the compressor.
- Using centrifugal force to remove up to 99% of water.
- Simple and quick installation.
- Perfectly suited to variable speed compressors.
- Complies with ISO 12500-4.
- Anti-corrosion coating.
- A great way to prevent most of the water from entering the compressed air system.
- Recommended for any compressed air installation.
features
- TOPDRY model
- Drain included
- With Canadian Registration Number
- Cast aluminum body
- Maximum operating pressure: 232 PSI
- Operating temperature: 2 to 80°C
includes
- Drain
| Weight | 0.0 LB |
| EAN or UPC | 774679109691 |

