features
- TOPJET model
- Industrial spray gun with flow control screw, water inlet valve and flexible 1.8 m siphon hose
- Air connection: 1/4 (F) NPT
- Water connection: 3/4 (F) GHT
- Maximum Water Operating Temperature: 93°C
- Water Flow at 100 PSI: up to 145 L/h
- Spray gun body in aluminum
includes
- Hose
| Weight | 0.0 LB |
| EAN or UPC | 774679610814 |

