features
- Industrial spray gun
- Air Connection: 1/4 (F) NPT
- Operating Pressure: 87 to 145 PSI
- Air consumption: 7 SCFM
- Water Connection: 1/2 or 3/4 (F) GHT
- Minimum Compressor Requirement: 2.5 HP
- Spray gun body in acetal
| Weight | 0.0 LB |
| EAN or UPC | 774679082703 |

