features
- TOPGUN model
- Oil spray gun with pistol grip with flow control screw
- Air Connection: 1/4 (F) NPT
- Airflow Consumption at 115 PSI: 8 SCFM
- Operating Pressure Range: 80 to 150 PSI
- Metal Reservoir Capacity: 1 L
- Liquid Flow at 100 PSI: 56 L/h
| Weight | 0.0 LB |
| EAN or UPC | 774679614850 |

