Skip to content Skip to navigation menu
Topring62.015

62.015

Item #116514457
Topring62.015
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal tool for checking pressure drops between the network connection and the tool.
  • Can be installed directly to the tool.
  • Large pressure gauge for easy pressure reading.

features

  • With 3/8 I.D. polymer hose, 4 in. 0 to 200 PSI steel dry pressure gauge and 1/4 universal steel 1/4 (F) NPT quick coupler
  • 1 x 1/4 industrial steel coupler plug 1/4 (M) NPT
  • 1 x 1/4 Aro 210 coupler plug in 1/4 (M) NPT steel
  • 1 x 1/4 Truflate coupler plug in 1/4 (M) NPT steel
  • 1 x 1/4 Lincoln steel coupler plug 1/4 (M) NPT
  • 1 x 7.8 mm Ultraflo coupler plug in 1/4 (M) NPT steel
Weight 0.0 LB
EAN or UPC 774679059552
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison