Skip to content Skip to navigation menu
Topring62.106

62.106

Item #116513783
Topring62.106
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Water and oil filter element.
  • Compact and lightweight, installs directly on the tool.
  • Transparent tank to see the accumulated water level.
  • Removable filter element for easy cleaning.
  • Button-operated drain valve for quick purge.

features

  • MAXPRO model
  • Painted aluminum body
  • Plated steel male fitting
  • 40 micron bronze filter element
  • Polycarbonate tank
  • Maximum operating pressure: 125 PSI
Weight 0.0 LB
EAN or UPC 774679621063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison