Skip to content Skip to navigation menu
Topring62.108C

62.108C

Item #112473612
Topring62.108C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Automatic lubrication of the tool in the form of mist with each cycle.
  • When stationary lubricants are not available, these mini in-line lubricators will provide an excellent source of oil while adding just 2" of length to any tool.
  • Transparent plastic reservoir for checking oil supply.

features

  • MAXPRO model
  • Maximum operating pressure: 120 PSI
  • Lubrication in the form of mist during each cycle
  • Plastic tank
Weight 0.0 LB
EAN or UPC 774679919726
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison