description
- Air tools cannot function effectively if their mechanism is eaten away by rust, condensation, or a lack of lubrication.
- Pipeline lubricators keep air tools running by preventing gumming, thereby extending their durability.
- Efficient lubrication of tools saves energy by reducing interruptions.
- Instant oil flow for intermittent use air tools such as staplers and nailers.
- Compact and lightweight, it connects directly to the tool.
- An effective alternative to larger, more expensive lubrication units that cannot deliver lubricant to the tool due to excessive hose length.
- Automatic lubrication of the tool in the form of mist as air passes through.
- Lubricant does not escape into the air line following a pressure drop or disconnection.
- Adjustment screw under the filler cap to control the quantity of oil expelled.
- Corrosion resistant.
- Body color may vary.
features
- Maximum flow: 65 SCFM
- Maximum operating pressure: 150 PSI
- Oil capacity: 22 cc
- Air outlet connection: threaded 360° swivel fitting
- Anodized aluminum body
- Nylon insert
- Cadmium plated steel nut
- Nitrile rubber seals
- Operating temperature: 0 to 52°C
| Weight | 0.0 LB |
| EAN or UPC | 774679621186 |

