Skip to content Skip to navigation menu
Topring62.123

62.123

Item #116513787
Topring62.123
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Compressed air contains dirt which, at high pressure, prevents tools from functioning normally. The pipeline filter reduces work interruptions and the cost of tool repairs, while increasing their durability. Designed precisely to protect small air tools.
  • Compact and lightweight, it installs directly on the tool.
  • Equipped with a porous bronze filter element which extracts any foreign bodies from the contaminated air, thus ensuring a supply of clean air.
  • High capacity 40 micron filter element.

features

  • AIRPRO model
  • Anodized aluminum body
  • 40 micron bronze filter element
  • Maximum operating pressure: 500 PSI
  • Operating temperature: 2 to 93°C
Weight 0.0 LB
EAN or UPC 774679621230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison