description
- Specially designed for precision control of paint spray guns (HVLP) and air tools.
- Sensitive design with high performance and stability with low pressure drop and high flow rate.
- Downstream overpressure quickly eliminated.
- Compact, lightweight design combining air regulator and pressure gauge.
- Push-to-lock button prevents accidents.
- Can be wall-mounted or used directly on the tool.
features
- Manometer with glass lens
- Maximum inlet pressure: 230 PSI
- Nominal airflow: 31 SCFM
- Operating temperature: 0 to 50°C
- Acetal cover
- Brass valve
- Stainless steel spring
- Nitrile rubber diaphragm and seals
| Weight | 0.0 LB |
| EAN or UPC | 774679906757 |

