description
- This disposable filter with silica gel, used directly with the gun, eliminates all traces of water vapor, oil vapor and contaminants. Ideal for use with paint guns, blow guns or any other tool where dry, contaminant-free air is critical. To filter the air flowing to the paint gun as a final protective measure.
- The 40 micron porous bronze element traps fine particles.
- The coalescing agent removes oil vapors.
- Silica granules adsorb water vapors.
- Compact and lightweight model, the transparent case shows the change in color of silica gel granules (from the original blue to pink, when saturated).
- Chemical resistant nylon protector.
- Installs directly into the gun inlet and works equally well in both directions.
- Disposable filter.
features
- With silica gel
- Polycarbonate housing
- Nylon protector
- 40 micron bronze filter element
- Dew point: -40°C
- Maximum operating pressure: 125 PSI
- Maximum airflow: 15 SCFM
- Operating temperature: 0 to 50°C
| Weight | 0.0 LB |
| EAN or UPC | 774679906795 |

