description
- Highly responsive to pressure changes thanks to the diaphragm.
- Adjustment knob prevents accidental maladjustment.
- Compact and lightweight, it combines air regulator and pressure gauge.
- Can be wall-mounted or used directly on the tool.
features
- Pressure gauge with acrylic lens
- Maximum inlet pressure: 300 PSI
- Nominal airflow: 10 SCFM
- Operating temperature: 4 to 52°C
- Acetal cover
- Nylon dome
- Brass adjusting nut
- Brass and nitrile valve
- Stainless steel valve spring
- Brass seat
- Nitrile rubber diaphragm and seals
| Weight | 0.0 LB |
| EAN or UPC | 774679113193 |

