description
- Premium industrial quality.
- Fast, 100% watertight connection to the tire valve.
- A single operation to connect or disconnect: Push the connector into the valve to connect the nozzle
- pull the ring to disconnect the nozzle.
features
- Automatic connection and locking system
- Maximum operating pressure: 232 PSI
- Operating temperature: -20 to 60°C
- Galvanized steel body and bushing
- Internal mechanism in acetal plastic and stainless steel
- Nitrile rubber (NBR) seal
- Stainless steel spring
- Opened nozzle
| Weight | 0.0 LB |
| EAN or UPC | 774679104085 |

