Skip to content Skip to navigation menu
Topring63.400.24

63.400.24

Item #116515633
Topring63.400.24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • All pencil-type tire pressure gauges feature a brass nozzle for a perfect fit on the tire valve. This prevents air leakage and gives an accurate pressure reading.
  • Easy-to-read, easy-to-use design.
  • Durable chrome-plated finish.
  • Four-sided nylon indicator stem.
  • Integral deflation rod to release excess air.
  • Ideal for cars and light trucks.
  • Dual calibration model

features

  • Counter display box
  • Brass nozzle
  • Nylon indicator rod
  • Graduation: 2 PSI
  • Measurement units: PSI and kPa
  • Compatible fluids: compressed air and nitrogen
Weight 0.0 LB
EAN or UPC 774679052409
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison